Apply to be a TradeMaster!
Main product image of Dorval TempAssure 17T Series Tub & Shower Trim (Chrome), T17T456
Magnifying glass
Hover image to zoom

Dorval TempAssure 17T Series Tub & Shower Trim (Chrome), T17T456

Brand:
Delta
SKU:
T17T456
Rating:
(0)
Q&A:
(0)
Dorval TempAssure 17T Series Tub & Shower Trim (Chrome), T17T456
Magnifying glass
Hover image to zoom
$652.19 each
In Stock
In Stock
Get 5 Wed, Jul 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: GPM
1.75 GPM
Product Highlight: Finish
Chrome Plated
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description



H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure thermostatic valve keeps water temperature within a safe +/- 3.6F (+/- 2.0C), helping to protect you from sudden changes in hot or cold water pressure
  • Monitor pressure balance valve keeps water temperature within a safe +/- 3.6F (+/- 2.0C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Specs

Flow Rate (GPM):

1.75

Handle Style:

Lever

GPM:

1.75

Number of Handles:

2

Finish:

Chrome Plated

Flow Rate:

1.75 GPM

Max Flow (GPM):

1.75

Series:

Dorval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy