Apply to be a TradeMaster!
Main product image of Trinsic TempAssure 17T Series H2OKinetic Tub and Shower Trim (Stainless), T17T459-SSH2O
Magnifying glass
Hover image to zoom

Trinsic TempAssure 17T Series H2OKinetic Tub and Shower Trim (Stainless), T17T459-SSH2O

Brand:
Delta
SKU:
T17T459-SSH2O
Rating:
(0)
Q&A:
(0)
Trinsic TempAssure 17T Series H2OKinetic Tub and Shower Trim (Stainless), T17T459-SSH2O
Magnifying glass
Hover image to zoom
$639.00 each
Backorder
Backorder
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Standards Met
ADA Standards Met

Description

–

H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray


  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure thermostatic valve keeps water temperature within a safe 3.6° F ( 2.0° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Flow Rate : 1.75 gpm @ 80 psi, 6.6 L/min @ 552 kPa

Specs

–
Series:

Trinsic

Type:

Trim Kit

Finish:

Stainless Steel

Number of Handles:

1

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy