Apply to be a TradeMaster!
Main product image of Ara Tempassure 17T Series Tub & Shower Trim (Matte Black), T17T467-BL
Magnifying glass
Hover image to zoom

Ara Tempassure 17T Series Tub & Shower Trim (Matte Black), T17T467-BL

Brand:
Delta
SKU:
T17T467-BL
Rating:
(0)
Q&A:
(0)
Ara Tempassure 17T Series Tub & Shower Trim (Matte Black), T17T467-BL
Magnifying glass
Hover image to zoom
$889.00 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

–
Control volume and water temperature independently with two separate handles for more refined control of your shower experience

Features:
  • TempAssure thermostatic valve keeps water temperature within a safe +/- 3.6degrees F (+/- 2.0degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
  • 1/2" rough-in
  • Back-to-back installation capability

Specs

–
Material:

Plastic

Type:

Shower Trim

Max Flow (GPM):

1.75

Series:

Ara

Flow Rate:

1.75 GPM

Number of Handles:

1

Handle Style:

Lever

Flow Rate (GPM):

1.75

Finish:

Matte Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy