Apply to be a TradeMaster!
Main product image of Commercial T17TH Universal Dual Shower Trim, Diverter, Hand Shower, & Grab Bar (Chrome), T17TH325
Magnifying glass
Hover image to zoom

Commercial T17TH Universal Dual Shower Trim, Diverter, Hand Shower, & Grab Bar (Chrome), T17TH325

Brand:
Delta
SKU:
T17TH325
Rating:
(0)
Q&A:
(0)
Commercial T17TH Universal Dual Shower Trim, Diverter, Hand Shower, & Grab Bar (Chrome), T17TH325
Magnifying glass
Hover image to zoom
$674.70 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–
Note: This product is not approved for installation in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD & DC

Features:
  • Shower valve with diverter for dual showers
  • 3-setting Touch-Clean shower head/arm/flange
  • Single-function thermostatic cartridge
  • Order R10700-UNWS MultiChoice Universal rough-in separately
  • Vandal-resistant handle adjusts volume
  • Dial adjusts temperature
  • Red/blue indicator

Specs

–
Product Type:

Shower Trim

Flow Rate:

2.5 GPM

Handle Style:

Lever

Type:

Shower Trim

Number of Handles:

1

Finish:

Chrome

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy