Apply to be a TradeMaster!
Main product image of Dorval Traditional 2-handle Monitor 14 Series Valve Trim w/ 3 Setting Diverter (Matte Black), T24856-BLLHP
Magnifying glass
Hover image to zoom

Dorval Traditional 2-handle Monitor 14 Series Valve Trim w/ 3 Setting Diverter (Matte Black), T24856-BLLHP

Brand:
Delta
SKU:
T24856-BLLHP
Rating:
(0)
Q&A:
(0)
Dorval Traditional 2-handle Monitor 14 Series Valve Trim w/ 3 Setting Diverter (Matte Black), T24856-BLLHP
Magnifying glass
Hover image to zoom
$569.00 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Matte Black

Description

–
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes.

Features:
  • 2 individual positions, 1 shared position
  • Top handle controls diverter functions
  • Bottom handle controls on / off and adjusts temperature
  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in kit R22000
  • Handle(s) not included, must purchase handle separately to complete the unit

Specs

–
Material:

Zinc

Type:

Shower Trim

Series:

Dorval

Number of Handles:

1

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy