Apply to be a TradeMaster!
Main product image of Galeon 14S Integrated Diverter Trim, 3 Setting (Matte Black), T24871-BL
Magnifying glass
Hover image to zoom

Galeon 14S Integrated Diverter Trim, 3 Setting (Matte Black), T24871-BL

Brand:
Delta
SKU:
T24871-BL
Rating:
(0)
Q&A:
(0)
Galeon 14S Integrated Diverter Trim, 3 Setting (Matte Black), T24871-BL
Magnifying glass
Hover image to zoom
$478.81 each
In Stock
In Stock
Get 3 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. By integrating separate controls on one trim with the MultiChoice Integrated Shower Diverter, we've streamlined installation and your shower style. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

  • Delta MultiChoice Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • Top handle controls diverter functions
  • Bottom handle controls on/off and temperature
  • 3-position diverter
  • 2 individual and 1 shared position
  • Order cartridge RP71717 (sold separately) for 2 individual positions only and no shared positions
  • Monitor 14 Series single-function pressure balance cartridge

Specs

–
Series:

Galeon

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy