Apply to be a TradeMaster!
Main product image of Pivotal Monitor 14 Series Valve Trim with 3-Setting Integrated Diverter (Matte Black), T24899-BL
Magnifying glass
Hover image to zoom

Pivotal Monitor 14 Series Valve Trim with 3-Setting Integrated Diverter (Matte Black), T24899-BL

Brand:
Delta
SKU:
T24899-BL
Rating:
(0)
Q&A:
(0)
Pivotal Monitor 14 Series Valve Trim with 3-Setting Integrated Diverter (Matte Black), T24899-BL
Magnifying glass
Hover image to zoom
$739.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. By integrating separate controls on one trim with the MultiChoice Integrated Shower Diverter, we've streamlined installation and your shower style. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Delta MultiChoice Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • Two ports and three settings for two independent and one shared position
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in valve kit R22000 sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Not recommended for tub spout applications
  • Bottom handle 120° Maximum rotation

Specs

–
Finish:

Matte Black

Series:

Pivotal

Handle Style:

Lever

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy