Apply to be a TradeMaster!
Main product image of Stryke 14 Series Integrated Diverter Trim with Six Function Diverter Less Diverter Handle (Champagne Bronze), T24976-CZLHP
Magnifying glass
Hover image to zoom

Stryke 14 Series Integrated Diverter Trim with Six Function Diverter Less Diverter Handle (Champagne Bronze), T24976-CZLHP

Brand:
Delta
SKU:
T24976-CZLHP
Rating:
(0)
Q&A:
(0)
Stryke 14 Series Integrated Diverter Trim with Six Function Diverter Less Diverter Handle (Champagne Bronze), T24976-CZLHP
Magnifying glass
Hover image to zoom
$356.37 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Champagne Bronze

Description

–


With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • Trim kit only, must order MultiChoice Universal rough valve body to complete the unit (R22000 Series)
  • Monitor pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Diverter handle not included, must purchase handle separately to complete the unit
  • Main control utilizes single-function pressure balanced cartridge
  • Top handle controls diverter functions
  • Bottom handle controls on/off and temperature
  • Bottom handle has 120° maximum rotation

Specs

–
Handle Style:

Lever

Number of Handles:

1

Series:

Stryke

Finish:

Champagne Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy