Apply to be a TradeMaster!
Main product image of Woodhurst Roman Tub Trim (Venetian Bronze), T2732-RB
Magnifying glass
Hover image to zoom

Woodhurst Roman Tub Trim (Venetian Bronze), T2732-RB

Brand:
Delta
SKU:
T2732-RB
Rating:
(0)
Q&A:
(0)
Woodhurst Roman Tub Trim (Venetian Bronze), T2732-RB
Magnifying glass
Hover image to zoom
$359.41 each
In Stock
In Stock
Get 1 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Venetian Bronze

Description

–
The Woodhurst Bath Collection's refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. An ornate blend of deep, warm tones and subtle highlights give Venetian Bronze a hand-brushed look that can transform a bath. Offering a smooth contrast to light tones and coordinating well with darker ones, this finish can have a beautiful soothing effect on almost any space. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • Fits 3-hole 8-16 in. installations
  • Rigid slip-on spout

Specs

–
Number of Holes:

3

Finish:

Venetian Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy