Apply to be a TradeMaster!
Main product image of Kayra Roman Tub Trim (Stainless), T2733-SS
Magnifying glass
Hover image to zoom

Kayra Roman Tub Trim (Stainless), T2733-SS

Brand:
Delta
SKU:
T2733-SS
Rating:
(0)
Q&A:
(0)
Kayra Roman Tub Trim (Stainless), T2733-SS
Magnifying glass
Hover image to zoom
$369.00 each
In Stock
In Stock
Get 1 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • Ships with coordinating handle(s) for quick and easy installation
  • ADA Compliant
  • Flexible mounting arrangement allows design flexibility
  • Fits 3-hole 8-16 in. installations
  • Rigid slip-on spout

Specs

–
Number of Holes:

3

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy