Apply to be a TradeMaster!
Main product image of Lahara Two Handle Roman Tub Bathroom Faucet (Stainless), T2738-SS
Magnifying glass
Hover image to zoom

Lahara Two Handle Roman Tub Bathroom Faucet (Stainless), T2738-SS

Brand:
Delta
SKU:
T2738-SS
Rating:
(0)
Q&A:
(0)
Lahara Two Handle Roman Tub Bathroom Faucet (Stainless), T2738-SS
Magnifying glass
Hover image to zoom
$393.85 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Mount
Deck

Description

–
Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Product Features:
  • Trim kit only - must purchase rough-in R2707 separately to complete the unit
  • 3-hole 8 - 16" installation
  • Rigid slip-on spout
  • ADA Compliant

Specs

–
Number of Holes:

3

Product Type:

Faucet

Application:

Bathroom

Finish:

Stainless Steel

Faucet Holes:

3

Mount:

Deck

Handles Included:

Yes

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy