Shop Resideo Sale
Main product image of Vero Roman Tub Trim (Champagne Bronze), T2753-CZ
Magnifying glass
Hover image to zoom

Vero Roman Tub Trim (Champagne Bronze), T2753-CZ

Brand:
Delta
SKU:
T2753-CZ
Rating:
(0)
Q&A:
(0)
Vero Roman Tub Trim (Champagne Bronze), T2753-CZ
Magnifying glass
Hover image to zoom
$775.88 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Blade
Product Highlight: Finish
Champagne Bronze
Product Highlight: Installation Type
Deck Mounted

Description

–
Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. Take the chill out of contemporary with the eloquent warmth of Champagne Bronze in your bath. This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble, able to pair elegantly with traditional, transitional and contemporary décor. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor, so you can enjoy a coordinated bath you'll love to look at for life. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout

Specs

–
Number of Handles:

2

Material:

Brass

Number of Holes:

3

Handle Style:

Blade

Type:

Deck-Mount

Finish:

Champagne Bronze

Installation Type:

Deck Mounted

Faucet Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy