Apply to be a TradeMaster!
Main product image of Galeon 3-Hole Roman Tub Trim (Lumicoat Chrome), T2771-PR
Magnifying glass
Hover image to zoom

Galeon 3-Hole Roman Tub Trim (Lumicoat Chrome), T2771-PR

Brand:
Delta
SKU:
T2771-PR
Rating:
(0)
Q&A:
(0)
Galeon 3-Hole Roman Tub Trim (Lumicoat Chrome), T2771-PR
Magnifying glass
Hover image to zoom
$395.61 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Lumicoat Chrome

Description

–
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Complete your bath with a beautifully designed Delta Roman Tub faucet. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Fits 3-hole 8-16 inch installations
  • Trim kit only, must order rough separately to complete the unit
  • 3-hole rough options sold separately: R2700 or R2707 (RP23601 also available for 10-inch fixed installations)
  • Rigid spout
  • Red/blue temperature indicators
  • ADA Compliant

Specs

–
Handle Style:

Lever

Number of Holes:

3

4

Number of Handles:

2

Finish:

Lumicoat Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy