Apply to be a TradeMaster!
Main product image of Stryke Three Hole Roman Tub Trim (Matte Black), T27776-BL
Magnifying glass
Hover image to zoom

Stryke Three Hole Roman Tub Trim (Matte Black), T27776-BL

Brand:
Delta
SKU:
T27776-BL
Rating:
(0)
Q&A:
(0)
Stryke Three Hole Roman Tub Trim (Matte Black), T27776-BL
Magnifying glass
Hover image to zoom
$543.59 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Helo

Description

–


With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R2707 (sold separately) required for installation
  • Fits 3-hole 8-16 in. deck-mount installations
  • Rigid spout
  • Hot and cold indicators
  • ADA compliant metal helo handles

Specs

–
Finish:

Matte Black

Number of Holes:

3

Handle Style:

Helo

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy