Apply to be a TradeMaster!
Main product image of Trillian Two-Handle Monitor 17 Series Valve Trim with 3-Setting Diverter (Lumicoat Stainless), T27843-SS-PR
Magnifying glass
Hover image to zoom

Trillian Two-Handle Monitor 17 Series Valve Trim with 3-Setting Diverter (Lumicoat Stainless), T27843-SS-PR

Brand:
Delta
SKU:
T27843-SS-PR
Rating:
(0)
Q&A:
(0)
Trillian Two-Handle Monitor 17 Series Valve Trim with 3-Setting Diverter (Lumicoat Stainless), T27843-SS-PR
Magnifying glass
Hover image to zoom
$494.20 each
In Stock
In Stock
Get 2 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Stainless
Product Highlight: Handle Style
Lever

Description

–
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. By integrating separate controls on one trim with the MultiChoice Integrated Shower Diverter, we've streamlined installation and your shower style. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates. With separate volume and temperature control on this model, simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Delta MultiChoice Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • Top handle controls diverter functions
  • Bottom handle controls on/off and adjusts volume, while the dial controls temperature
  • 2-port, 3-position diverter
  • 2 individual and 1 shared position
  • Monitor 17 Series dual-function pressure balance cartridge

Specs

–
Number of Handles:

1

Finish:

Lumicoat Stainless

Handle Style:

Lever

Series:

Trillian

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy