Apply to be a TradeMaster!
Main product image of Tetra Roman Tub Trim (Lumicoat Champagne Bronze), T2789-CZ-PR-LHP
Magnifying glass
Hover image to zoom

Tetra Roman Tub Trim (Lumicoat Champagne Bronze), T2789-CZ-PR-LHP

Brand:
Delta
SKU:
T2789-CZ-PR-LHP
Rating:
(0)
Q&A:
(0)
Tetra Roman Tub Trim (Lumicoat Champagne Bronze), T2789-CZ-PR-LHP
Magnifying glass
Hover image to zoom
$419.00 each
In Stock
In Stock
Get 7 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Material
Brass
Product Highlight: Finish
Lumicoat Champagne Bronze

Description

–
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet's most commonly touched areas stay beautiful. Complete your bath with a beautifully designed Delta Roman tub faucet, meticulously crafted to turn heads and enhance your experience. Complete your bath with a beautifully designed Delta Roman tub faucet, meticulously crafted to turn heads and enhance your experience. Meld industrial design to your personal taste with coordinating, customizable handles from the Tetra Bath Collection. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
  • Trim kit only, must order Universal valve rough (R2700 or R2707) separately to complete the unit
  • Handle(s) not included, must purchase handle(s) separately to complete the unit
  • Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
  • Easy installation allows for above-deck customization
  • 3-hole 8-16" installation
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Faucet Holes:

3

Number of Handles:

2

Installation Type:

Deck Mounted

Material:

Brass

Number of Holes:

3

Finish:

Lumicoat Champagne Bronze

Type:

Deck-Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy