Apply to be a TradeMaster!
Main product image of Pivotal Monitor 17 Series Valve Trim w/ 3-Setting Integrated Diverter (Matte Black), T27899-BL
Magnifying glass
Hover image to zoom

Pivotal Monitor 17 Series Valve Trim w/ 3-Setting Integrated Diverter (Matte Black), T27899-BL

Brand:
Delta
SKU:
T27899-BL
Rating:
(0)
Q&A:
(0)
Pivotal Monitor 17 Series Valve Trim w/ 3-Setting Integrated Diverter (Matte Black), T27899-BL
Magnifying glass
Hover image to zoom
$849.00 each
In Stock
In Stock
Get 3 Fri, Sep 11
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • Two ports and three settings for two independent and one shared position
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in valve kit R22000 sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Not recommended for tub spout applications
  • Bottom handle 90° Maximum rotation

Specs

Series:

Pivotal

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy