Apply to be a TradeMaster!
Main product image of Linden Roman Tub Trim (Venetian Bronze)
Magnifying glass
Hover image to zoom

Linden Roman Tub Trim (Venetian Bronze)

Brand:
Delta
SKU:
T2794-RB
Rating:
(0)
Q&A:
(0)
Linden Roman Tub Trim (Venetian Bronze)
Magnifying glass
Hover image to zoom
T2794-RB has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Venetian Bronze
Product Highlight: Handle Style
Lever

Description

Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout

Specs

Material:

Brass

Installation Type:

Deck Mounted

Finish:

Venetian Bronze

Handle Style:

Lever

Type:

Deck-Mount

Number of Handles:

2

Number of Holes:

3

Faucet Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm