Apply to be a TradeMaster!
Main product image of Traditional 2-Handle Monitor, 17 Series Valve Trim w/ 6-Setting Diverter (Matte Black), T27956-BL
Magnifying glass
Hover image to zoom

Traditional 2-Handle Monitor, 17 Series Valve Trim w/ 6-Setting Diverter (Matte Black), T27956-BL

Brand:
Delta
SKU:
T27956-BL
Rating:
(0)
Q&A:
(0)
Traditional 2-Handle Monitor, 17 Series Valve Trim w/ 6-Setting Diverter (Matte Black), T27956-BL
Magnifying glass
Hover image to zoom
$739.00 each
In Stock
In Stock
Get 4 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes.

Specifications
  • 3 individual positions, 3 shared positions
  • Top handle controls diverter functions
  • Bottom handle controls on / off and adjusts temperature; dial controls temperature
  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in kit R22000
  • ADA Compliant

Specs

–
Series:

Traditional

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy