Apply to be a TradeMaster!
Main product image of Trinsic Contemporary Two Handle TempAssure 17T Series Valve Trim with 3-Setting Integrated Diverter (Venetian Bronze), T27T859-RB
Magnifying glass
Hover image to zoom

Trinsic Contemporary Two Handle TempAssure 17T Series Valve Trim with 3-Setting Integrated Diverter (Venetian Bronze), T27T859-RB

Brand:
Delta
SKU:
T27T859-RB
Rating:
(0)
Q&A:
(0)
Trinsic Contemporary Two Handle TempAssure 17T Series Valve Trim with 3-Setting Integrated Diverter (Venetian Bronze), T27T859-RB
Magnifying glass
Hover image to zoom
$829.00 each
In Stock
In Stock
Get 2 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Venetian Bronze

Description

–
The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. The contemporary round style is a smooth take on modern geometrics, offering a fresh look which can complement a wide range of decor. With three popular style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates. Delta's dual-function thermostatic valve cartridge keeps water temperature consistent (within 3.6°) by actually measuring and monitoring the temperature of the water. Temperature can be set in order to remain consistent shower after shower.

Features:
  • 3-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

Specs

–
Number of Handles:

2

Handle Style:

Lever

Series:

Trinsic

Finish:

Venetian Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy