Apply to be a TradeMaster!
Main product image of Tetra TempAssure 17T Series Integrated Diverter Trim w/ 3-Setting, Lumicoat, T27T889-PR (Chrome)
Magnifying glass
Hover image to zoom

Tetra TempAssure 17T Series Integrated Diverter Trim w/ 3-Setting, Lumicoat, T27T889-PR (Chrome)

Brand:
Delta
SKU:
T27T889-PR
Rating:
(0)
Q&A:
(0)
Tetra TempAssure 17T Series Integrated Diverter Trim w/ 3-Setting, Lumicoat, T27T889-PR (Chrome)
Magnifying glass
Hover image to zoom
$439.00 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Finish
Lumicoat Chrome

Description

–
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Delta showers with TempAssure thermostatic valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet's most commonly touched areas stay beautiful. Integrating separate controls on one trim with the MultiChoice Integrated Shower Diverter allows you to simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.
  • Lumicoat Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areasTempAssure thermostatic valve keeps water temperature within a safe +/-3.6 Degrees F (+/-1.7 Degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • MultiChoice Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • 3-function diverter offers 2 individual positions and 1 shared position
  • Trim kit only, must order MultiChoice Universal valve rough (R22000) separately to complete the unit
  • Top handle controls diverter functions
  • Bottom handle controls on/off and adjusts volume, while the dial controls temperature

Specs

–
Series:

Tetra

Number of Handles:

3

Product Type:

Shower Trim

Handle Style:

Lever

Country of Origin:

USA

Material:

Brass

Finish:

Lumicoat Chrome

Approvals:

CEC Certified

CalGreen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy