Apply to be a TradeMaster!
Main product image of Woodhurst Roman Tub with Hand Shower Trim (Matte Black), T4732-BL
Magnifying glass
Hover image to zoom

Woodhurst Roman Tub with Hand Shower Trim (Matte Black), T4732-BL

Brand:
Delta
SKU:
T4732-BL
Rating:
(0)
Q&A:
(0)
Woodhurst Roman Tub with Hand Shower Trim (Matte Black), T4732-BL
Magnifying glass
Hover image to zoom
$540.85 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever
Product Highlight: GPM
1.75 GPM

Description

–


The Woodhurst Bath Collection's refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity. Complete your bath with a beautifully designed Delta Roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. The Matte Black finish makes a statement in your space, creating a striking look that gets noticed. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • Perfectly coordinates with the Woodhurst Bath collection
  • Coordinating hand shower included
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Spray setting: Full Body Spray
  • Full Body Spray provides a steady, full-coverage spray perfect for every bathing need, from rinsing shampoo from hair to relaxing tired muscles
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Fits 4-hole 8-16-inch installations

Specs

–
Finish:

Matte Black

Handle Style:

Lever

GPM:

1.75

Flow Rate (GPM):

1.75

Number of Handles:

2

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy