Apply to be a TradeMaster!
Main product image of Kayra Roman Tub Trim w/ Hand Shower (Stainless), T4733-SS
Magnifying glass
Hover image to zoom

Kayra Roman Tub Trim w/ Hand Shower (Stainless), T4733-SS

Brand:
Delta
SKU:
T4733-SS
Rating:
(0)
Q&A:
(0)
Kayra Roman Tub Trim w/ Hand Shower (Stainless), T4733-SS
Magnifying glass
Hover image to zoom
$589.00 each
In Stock
In Stock
Get 5 Mon, Sep 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel

Description

The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Coordinating hand shower included
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray
  • Ships with coordinating handle(s) for quick and easy installation
  • ADA Compliant

Specs

Finish:

Stainless Steel

Number of Holes:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy