Apply to be a TradeMaster!
Main product image of TrillianTwo-handle Roman Tub Trim w/ Hand Shower, T4743-PR
Magnifying glass
Hover image to zoom

TrillianTwo-handle Roman Tub Trim w/ Hand Shower, T4743-PR

Brand:
Delta
SKU:
T4743-PR
Rating:
(0)
Q&A:
(0)
TrillianTwo-handle Roman Tub Trim w/ Hand Shower, T4743-PR
Magnifying glass
Hover image to zoom
$811.59 each
In Stock
In Stock
Get 1 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: GPM
1.75 GPM
Product Highlight: Material
Brass
Product Highlight: Finish
Lumicoat Chrome
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Complete your bath with a beautifully designed Delta Roman Tub faucet. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets, or keeping your tub clean. Our WaterSense labeled hand showers use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (PEX crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Coordinating hand shower included
  • Spray setting: H2Okinetic PowerDrench spray
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • H2Okinetic Technology hand showers feel like more water and more pressure, with more coverage
  • Specs

    –
    Series:

    Trillian

    Handle Style:

    Lever

    GPM:

    1.75

    Material:

    Brass

    Finish:

    Lumicoat Chrome

    Max Flow (GPM):

    1.75

    Number of Handles:

    2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy