Apply to be a TradeMaster!
Main product image of Trillian 1 Handle Floor Mount Tub Filler Trim, Lever Handle, T4746-PR-FL (Lumicoat Chrome)
Magnifying glass
Hover image to zoom

Trillian 1 Handle Floor Mount Tub Filler Trim, Lever Handle, T4746-PR-FL (Lumicoat Chrome)

Brand:
Delta
SKU:
T4746-PR-FL
Rating:
(0)
Q&A:
(0)
Trillian 1 Handle Floor Mount Tub Filler Trim, Lever Handle, T4746-PR-FL (Lumicoat Chrome)
Magnifying glass
Hover image to zoom
$2,333.28 each
In Stock
In Stock
Get 2 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Lumicoat Chrome
Product Highlight: Installation Type
Floor

Description

–
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Make a statement in your bath with a floor mount tub filler an elegant complement to any freestanding bathtub. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets, or keeping your tub clean. Our WaterSense labeled hand showers use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R4700-FL or R4700-FLWS (both sold separately) required for installation
  • Coordinating hand shower included
  • Spray setting: H2Okinetic PowerDrench spray
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • H2Okinetic Technology hand showers feel like more water and more pressure, with more coverage

Specs

–
Material:

Brass

Flow Rate:

1.75 GPM

Number of Handles:

2

Handle Style:

Lever

Finish:

Lumicoat Chrome

Flow Rate (GPM):

1.75

Installation Type:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy