Apply to be a TradeMaster!
Main product image of Dorval 1-Handle Floor Mount Tub Filler Trim - Less Handle (Matte Black), T4756-BLLHP-FL
Magnifying glass
Hover image to zoom

Dorval 1-Handle Floor Mount Tub Filler Trim - Less Handle (Matte Black), T4756-BLLHP-FL

Brand:
Delta
SKU:
T4756-BLLHP-FL
Rating:
(0)
Q&A:
(0)
Dorval 1-Handle Floor Mount Tub Filler Trim - Less Handle (Matte Black), T4756-BLLHP-FL
Magnifying glass
Hover image to zoom
$2,449.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: GPM
1.75 GPM
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–


The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. Make a statement in your bath with a floor mount tub filler - an elegant complement to any freestanding bathtub.
  • Mounts to floor
  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Coordinating hand shower with pivot holder included
  • Hand shower flows at 1.75 gpm
  • Hand shower includes double check valves for backflow prevention
  • Spray settings include: H2OKinetic spray, Massaging spray, and Pause

Specs

–
Series:

Dorval

Finish:

Matte Black

Flow Rate (GPM):

1.75

GPM:

1.75

Flow Rate:

1.75 GPM

Max Flow (GPM):

1.75

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy