Shop Resideo Sale
Main product image of Dorval Roman Tub with Hand Shower Trim - Less Handles, T4756-LHP
Magnifying glass
Hover image to zoom

Dorval Roman Tub with Hand Shower Trim - Less Handles, T4756-LHP

Brand:
Delta
SKU:
T4756-LHP
Rating:
(0)
Q&A:
(0)
Dorval Roman Tub with Hand Shower Trim - Less Handles, T4756-LHP
Magnifying glass
Hover image to zoom
$559.00 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Coordinating hand shower with pivot holder included
  • Hand shower flows at 1.75 gpm
  • Hand shower includes double check valves for backflow prevention
  • Spray settings include: H2OKinetic spray, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order rough-in kit separately to complete the unit
  • Must order rough-in R4707-FL separately
  • Handle(s) not included, must purchase handle(s) separately to complete the unit
  • Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
  • Metal lever handle kit H566 or metal cross handle kit H567 coordinate perfectly with the Dorval bath collection
  • WaterSense labeled hand showers use at least 20% less water than the industry standard without compromising performance
  • Fixed spout does not swivel
  • Includes 60 in. - 80 in. stretchable hose with metal fittings
  • Auto-resetting diverter
  • Specs

    –
    Finish:

    Chrome

    Product Type:

    Roman Tub Bathroom Faucet

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy