Apply to be a TradeMaster!
Main product image of Trinsic Roman Tub Trim w/ Hand Shower (Matte Black), T4759-BL
Magnifying glass
Hover image to zoom

Trinsic Roman Tub Trim w/ Hand Shower (Matte Black), T4759-BL

Brand:
Delta
SKU:
T4759-BL
Rating:
(0)
Q&A:
(0)
Trinsic Roman Tub Trim w/ Hand Shower (Matte Black), T4759-BL
Magnifying glass
Hover image to zoom
$669.00 each
In Stock
In Stock
Get 5 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Delta H2Okinetic Hand Showers look different because they are different. Using advanced technology, H2Okinetic Hand Showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a hand shower that provides more coverage, more warmth and more intensity for a truly drenching experience. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.

  • Touch-Clean full body hand shower includes double check valves for backflow prevention
  • Swivel slip-on spout
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Temperature and volume controlled with handles
  • Metal lever handles meet standards set by Americans with Disabilities Act (ADA)
  • Red/blue indicator markings

Specs

–
Finish:

Matte Black

Number of Holes:

4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy