Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Matte Black), T4759-BLFL
Magnifying glass
Hover image to zoom

Trinsic Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Matte Black), T4759-BLFL

Brand:
Delta
SKU:
T4759-BLFL
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Matte Black), T4759-BLFL
Magnifying glass
Hover image to zoom
$1,725.00 each
In Stock
In Stock
Get 3 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Mount
Floor

Description

–
Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Coordinating hand shower included
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
  • Hand shower includes double check valves for backflow protection
  • Single hole installation
  • High-arc spout swivels 360 degrees

Specs

–
Number of Holes:

1

Series:

Trinsic

Type:

Trim Kit

Finish:

Matte Black

Number of Handles:

1

Mount:

Floor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy