Shop Resideo Sale
Main product image of Trinsic Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Venetian Bronze), T4759-RBFL
Magnifying glass
Hover image to zoom

Trinsic Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Venetian Bronze), T4759-RBFL

Brand:
Delta
SKU:
T4759-RBFL
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Venetian Bronze), T4759-RBFL
Magnifying glass
Hover image to zoom
$1,825.00 each
Backorder
Backorder
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Venetian Bronze
Product Highlight: Mount
Floor

Description

–
Sleek, minimalistic styling makes this Trinsic 1-Handle Single Post Floor Mount Roman Tub Faucet Trim Only with Hand shower in Venetian Bronze the perfect complement to today's modern home. The single-post design makes a powerful visual statement with a small footprint. Bring your personal style to life with coordinating bathroom sink faucets, tub and shower faucets and matching bath accessories. Multi choice pressure balance cartridge maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system. You can buy with confidence, knowing that Delta backs this faucet with a lifetime limited warranty.

Features:
  • Due to watersense regulations in the state of California and New York, please confirm your shipping zip code is not restricted from use of items which do not meet watersense qualifications
  • Trim kit only, must purchase rough-in kit R4700-FL (not included) separately
  • ADA-compliant lever handle for precise temperature and volume control
  • Venetian bronze, a low-gloss, deeply warm finish with subdued highlights
  • Matching hand shower flows at 2.0 GPM and includes double check valves for backflow protection
  • Hand shower includes hose that stretches from 60 in. to 82 in.
  • Hand shower holder pivots for easy use
  • Lifetime limited warranty covers parts and finish defects

Specs

–
Number of Holes:

1

Series:

Trinsic

Type:

Trim Kit

Finish:

Venetian Bronze

Number of Handles:

1

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy