Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Stainless Steel), T4759-SSFL
Magnifying glass
Hover image to zoom

Trinsic Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Stainless Steel), T4759-SSFL

Brand:
Delta
SKU:
T4759-SSFL
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Stainless Steel), T4759-SSFL
Magnifying glass
Hover image to zoom
$1,575.00 each
In Stock
In Stock
Get 2 Mon, Sep 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Mount
Floor

Description

Sleek, minimalistic styling makes this Trinsic 1-Handle Single Post Floor Mount Roman Tub Faucet Trim Only with Hand shower in Stainless the perfect complement to today's modern home. The single-post design makes a powerful visual statement with a small footprint. Bring your personal style to life with coordinating bathroom sink faucets, tub and shower faucets and matching bath accessories. Multi choice pressure balance cartridge maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system. You can buy with confidence, knowing that Delta backs this faucet with a lifetime limited warranty.

Features:
  • Due to WaterSense regulations in the state of California and New York, please confirm your shipping zip code is not restricted from use of items which do not meet WaterSense qualifications
  • Trim kit only, must purchase rough-in kit R4700-FL (not included) separately
  • ADA-compliant lever handle for precise temperature and volume control
  • Stainless, a neutral, low-gloss finish
  • Matching hand shower flows at 2.0 GPM and includes double check valves for backflow protection
  • Hand shower includes hose that stretches from 60 in. to 82 in.
  • Hand shower holder pivots for easy use
  • Lifetime limited warranty covers parts and finish defects

Specs

Number of Holes:

1

Series:

Trinsic

Type:

Trim Kit

Finish:

Stainless Steel

Number of Handles:

1

Mount:

Floor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy