Apply to be a TradeMaster!
Main product image of Ashlyn Roman Tub with Hand Shower Trim (Chrome), T4764
Magnifying glass
Hover image to zoom

Ashlyn Roman Tub with Hand Shower Trim (Chrome), T4764

Brand:
Delta
SKU:
T4764
Rating:
(0)
Q&A:
(0)
Ashlyn Roman Tub with Hand Shower Trim (Chrome), T4764
Magnifying glass
Hover image to zoom
$469.00 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.75 GPM
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–


Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Coordinating hand shower included
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, High Efficiency Spray, and Pause
  • ADA Compliant
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • Fits 4-hole 8-16 in. installations

Specs

–
GPM:

1.75

Number of Holes:

4

Flow Rate (GPM):

1.75

Finish:

Chrome

Number of Handles:

2

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy