Apply to be a TradeMaster!
Main product image of Ashlyn Roman Tub w/ Hand Shower Trim (Stainless), T4764-SS
Magnifying glass
Hover image to zoom

Ashlyn Roman Tub w/ Hand Shower Trim (Stainless), T4764-SS

Brand:
Delta
SKU:
T4764-SS
Rating:
(0)
Q&A:
(0)
Ashlyn Roman Tub w/ Hand Shower Trim (Stainless), T4764-SS
Magnifying glass
Hover image to zoom
$699.00 each
In Stock
In Stock
Get 1 Wed, Jul 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Handle Style
Lever

Description

Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Coordinating hand shower included
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, High Efficiency Spray, and Pause
  • ADA Compliant
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • Fits 4-hole 8-16" installations

Specs

Finish:

Stainless

Flow Rate (GPM):

1.75

Number of Handles:

2

Material:

Brass

Faucet Holes:

4

Installation Type:

Deck Mounted

Type:

Deck-Mount

Flow Rate:

1.75 GPM

Handle Style:

Lever

Number of Holes:

4

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy