Apply to be a TradeMaster!
Main product image of Ara Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Matte Black), T4767-BLFL
Magnifying glass
Hover image to zoom

Ara Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Matte Black), T4767-BLFL

Brand:
Delta
SKU:
T4767-BLFL
Rating:
(0)
Q&A:
(0)
Ara Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Matte Black), T4767-BLFL
Magnifying glass
Hover image to zoom
$2,449.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Mount
Floor

Description

–
Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Coordinating hand shower included
  • Spray settings include: Adjustable H2OKinetic spray, H2OKinetic spray
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
  • Hand shower includes double check valves for backflow protection
  • Single hole installation
  • Rigid spout

Specs

–
Number of Holes:

1

Application:

Bathroom

Finish:

Matte Black

Mount:

Floor

Handles Included:

Yes

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy