Apply to be a TradeMaster!
Main product image of Ara Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Chrome), T4767-FL
Magnifying glass
Hover image to zoom

Ara Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Chrome), T4767-FL

Brand:
Delta
SKU:
T4767-FL
Rating:
(0)
Q&A:
(0)
Ara Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Chrome), T4767-FL
Magnifying glass
Hover image to zoom
$1,925.00 each
Backorder
Backorder
Get it Fri, Oct 23 - Fri, Oct 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Mount
Floor

Description

–
Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Coordinating hand shower included
  • Spray settings include: Adjustable H2OKinetic spray, H2OKinetic spray
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
  • Hand shower includes double check valves for backflow protection
  • Single hole installation
  • Rigid spout

Specs

–
Number of Holes:

1

Finish:

Chrome

Application:

Bathroom

Mount:

Floor

Handles Included:

Yes

Number of Handles:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy