Apply to be a TradeMaster!
Main product image of Ara Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Stainless Steel), T4767-SSFL
Magnifying glass
Hover image to zoom

Ara Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Stainless Steel), T4767-SSFL

Brand:
Delta
SKU:
T4767-SSFL
Rating:
(0)
Q&A:
(0)
Ara Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Stainless Steel), T4767-SSFL
Magnifying glass
Hover image to zoom
$2,399.00 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Mount
Floor

Description

–
Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Coordinating hand shower included
  • Spray settings include: Adjustable H2OKinetic spray, H2OKinetic spray
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
  • Hand shower includes double check valves for backflow protection
  • Single hole installation
  • Rigid spout

Specs

–
Number of Holes:

1

Application:

Bathroom

Finish:

Stainless Steel

Mount:

Floor

Handles Included:

Yes

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy