Apply to be a TradeMaster!
Main product image of Galeon Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Matte Black), T4771-BLFL
Magnifying glass
Hover image to zoom

Galeon Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Matte Black), T4771-BLFL

Brand:
Delta
SKU:
T4771-BLFL
Rating:
(0)
Q&A:
(0)
Galeon Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Matte Black), T4771-BLFL
Magnifying glass
Hover image to zoom
$1,841.49 each
Backorder
Backorder
Get it Fri, Dec 11 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Mount
Floor

Description

–
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Make a statement in your bath with a floor mount tub filler - an elegant complement to any freestanding bathtub. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets, or keeping your tub clean. Our WaterSense labeled hand showers use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Product Features:
  • Single hole floor-mount installation
  • Trim kit only, must order rough separately to complete the unit
  • Rough-in R4700-FL or R4700-FLWS (both sold separately) required for installation
  • Coordinating 3-setting hand shower included
  • Spray settings include: Full Body spray, Soft Waterfall spray, and Pause
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
  • Hand shower includes 60 - 82 inch (1524 mm - 2083 mm) stretchable hose with metal fittings
  • Hand shower includes dual integral check valves
  • WaterSense labeled hand showers use at least 20% less water than the industry standard without compromising performance
  • Pivoting hand shower holder
  • Rigid spout
  • Red/blue temperature indicators
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Product Type:

Faucet

Application:

Bathroom

Finish:

Matte Black

Mount:

Floor

Handles Included:

Yes

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy