Shop Resideo Sale
Main product image of Zura Single Handle Floor Mount Tub Filler Trim with Hand Shower, 1.75 GPM (Champagne Bronze), T4774-CZFL
Magnifying glass
Hover image to zoom

Zura Single Handle Floor Mount Tub Filler Trim with Hand Shower, 1.75 GPM (Champagne Bronze), T4774-CZFL

Brand:
Delta
SKU:
T4774-CZFL
Rating:
(0)
Q&A:
(0)
Zura Single Handle Floor Mount Tub Filler Trim with Hand Shower, 1.75 GPM (Champagne Bronze), T4774-CZFL
Magnifying glass
Hover image to zoom
$3,249.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze
Product Highlight: Handle Style
Lever
Product Highlight: GPM
1.75 GPM

Description

–
Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Delta H2Okinetic Hand Showers look different because they are different. Using advanced technology, H2Okinetic Hand Showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a hand shower that provides more coverage, more warmth and more intensity for a truly drenching experience. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. Take the chill out of contemporary with the eloquent warmth of Champagne Bronze in your bath. This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble, able to pair elegantly with traditional, transitional, and contemporary décor. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.

Features:
  • Perfectly coordinates with the Zura bath collection for a cohesive, modern look
  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Adjustable H2OKinetic spray, H2OKinetic spray
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)

Specs

–
Finish:

Champagne Bronze

Flow Rate (GPM):

1.75

Number of Holes:

1

Number of Handles:

1

Handle Style:

Lever

GPM:

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy