Apply to be a TradeMaster!
Main product image of Stryke Four Hole Roman Tub Trim w/ Hand Shower, 1.75 GPM (Stainless), T4776-SS-PR
Magnifying glass
Hover image to zoom

Stryke Four Hole Roman Tub Trim w/ Hand Shower, 1.75 GPM (Stainless), T4776-SS-PR

Brand:
Delta
SKU:
T4776-SS-PR
Rating:
(0)
Q&A:
(0)
Stryke Four Hole Roman Tub Trim w/ Hand Shower, 1.75 GPM (Stainless), T4776-SS-PR
Magnifying glass
Hover image to zoom
$709.00 each
Out of Stock
Out of Stock
Get it Thu, Sep 24 - Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Handle Style
Lever

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features: 

  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic Technology gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • Ships with coordinating handles for quick and easy installation
  • Lever handles for precise temperature and volume control
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Includes 59 in. hose
  • Hand shower includes double check valves for backflow protection
  • Red/blue indicators
  • Fits 4-hole 8-16 in. installations
  • Flexible mounting arrangement allows design flexibility
  • Rigid spout does not swivel

Specs

Number of Handles:

1

Finish:

Stainless Steel

Flow Rate (GPM):

1.75

Number of Holes:

4

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy