Shop Resideo Sale
Main product image of Stryke 1 Handle Floor Mount Tub Filler Trim, Helo Handle, T47766-BLFL (Matte Black)
Magnifying glass
Hover image to zoom

Stryke 1 Handle Floor Mount Tub Filler Trim, Helo Handle, T47766-BLFL (Matte Black)

Brand:
Delta
SKU:
T47766-BLFL
Rating:
(0)
Q&A:
(0)
Stryke 1 Handle Floor Mount Tub Filler Trim, Helo Handle, T47766-BLFL (Matte Black)
Magnifying glass
Hover image to zoom
$2,625.00 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Helo
Product Highlight: Material
Brass
Product Highlight: Installation Type
Floor
Product Highlight: Finish
Matte Black

Description

–
With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Delta H2Okinetic Hand Showers look different because they are different. Using advanced technology, H2Okinetic Hand Showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a hand shower that provides more coverage, more warmth and more intensity for a truly drenching experience. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.

Features:
  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic Technology gives you the feeling of more water without using more water
  • 5-1/2" at the base
  • 43-11/16" tall
  • Coordinating hand shower included
  • Ships with coordinating handle for quick and easy installation
  • Helo spoke handle adds a custom touch with its distinctive 3-spoke design

Specs

–
Number of Holes:

1

Handle Style:

Helo

Material:

Brass

Flow Rate (GPM):

1.75

Flow Rate:

1.75 GPM

Installation Type:

Floor

Faucet Holes:

1

Finish:

Matte Black

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy