Apply to be a TradeMaster!
Main product image of Stryke Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Stainless Steel)
Magnifying glass
Hover image to zoom

Stryke Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Stainless Steel)

Brand:
Delta
SKU:
T4777-SSFL
Rating:
(0)
Q&A:
(0)
Stryke Single Handle Floor Mount Tub Filler Trim w/ Hand Shower (Stainless Steel)
Magnifying glass
Hover image to zoom
T4777-SSFL has been discontinued
Discontinued April 22, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Mount
Floor

Description

With subtly upturned spout and handles, the Stryke™ Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom’s everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Make a statement in your bath with a floor mount tub filler - an elegant complement to any freestanding bathtub. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Delta® H2Okinetic® Hand Showers look different because they are different. Using advanced technology, H2Okinetic Hand Showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head. The end result is a hand shower that provides more coverage, more warmth and more intensity for a truly drenching experience. Delta WaterSense labeled hand showers use at least 20% less water than the industry standard—saving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Product Features:
  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R4700-FL or R4700-FLWS (both sold separately) required for installation
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray
  • H2Okinetic® Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Hand shower includes double check valves for backflow protection
  • Hand shower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 552 kPa
  • WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
  • Single hole floor-mount installation
  • Rigid spout
  • Hot and cold indicators
  • Auto-resetting diverter
  • ADA compliant metal lever handle

Specs

Product Type:

Faucet

Application:

Bathroom

Finish:

Stainless Steel

Mount:

Floor

Handles Included:

Yes

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm