Apply to be a TradeMaster!
Main product image of Stryke Four Hole Roman Tub Trim (Champagne Bronze), T47776-CZ
Magnifying glass
Hover image to zoom

Stryke Four Hole Roman Tub Trim (Champagne Bronze), T47776-CZ

Brand:
Delta
SKU:
T47776-CZ
Rating:
(0)
Q&A:
(0)
Stryke Four Hole Roman Tub Trim (Champagne Bronze), T47776-CZ
Magnifying glass
Hover image to zoom
$743.79 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Helo
Product Highlight: Finish
Champagne Bronze
Product Highlight: GPM
1.75 GPM

Description

–


With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Delta WaterSense labeled hand showers use at least 20% less water than the industry standard-saving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R4707 (sold separately) required for installation
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray
  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Hand shower includes double check valves for backflow protection

Specs

–
Handle Style:

Helo

Finish:

Champagne Bronze

Number of Handles:

2

Flow Rate (GPM):

1.75

GPM:

1.75

Number of Holes:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy