Apply to be a TradeMaster!
Main product image of Broderick Floor Mount Tub Filler Trim- Less Handle, 1.75 GPM (Matte Black), T4784-BLLHP-FL
Magnifying glass
Hover image to zoom

Broderick Floor Mount Tub Filler Trim- Less Handle, 1.75 GPM (Matte Black), T4784-BLLHP-FL

Brand:
Delta
SKU:
T4784-BLLHP-FL
Rating:
(0)
Q&A:
(0)
Broderick Floor Mount Tub Filler Trim- Less Handle, 1.75 GPM (Matte Black), T4784-BLLHP-FL
Magnifying glass
Hover image to zoom
$1,925.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: GPM
1.75 GPM

Description

–
The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the bathroom. Make a statement in your bath with a floor mount tub filler-an elegant complement to any freestanding bathtub. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Customize your tub filler with a coordinating lever or cross handle from the Broderick Bath Collection. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Handle not included
  • Purchase coordinating lever or cross handle separately
  • Trim kit only, must purchase rough (R4700-FL or R4700-FLWS) separately to complete the unit
  • Coordinating hand shower included
  • Single spray setting
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
  • Hand shower includes double check valves for backflow prevention

Specs

–
Flow Rate (GPM):

1.75

Finish:

Matte Black

GPM:

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy