Apply to be a TradeMaster!
Main product image of Broderick Floor Mount Tub Filler Trim- Less Handle, 1.75 GPM (Lumicoat Champagne Bronze), T4784-CZ-PR-LHP-FL
Magnifying glass
Hover image to zoom

Broderick Floor Mount Tub Filler Trim- Less Handle, 1.75 GPM (Lumicoat Champagne Bronze), T4784-CZ-PR-LHP-FL

Brand:
Delta
SKU:
T4784-CZ-PR-LHP-FL
Rating:
(0)
Q&A:
(0)
Broderick Floor Mount Tub Filler Trim- Less Handle, 1.75 GPM (Lumicoat Champagne Bronze), T4784-CZ-PR-LHP-FL
Magnifying glass
Hover image to zoom
$2,075.00 each
In Stock
In Stock
Get 5 Mon, Sep 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Lumicoat Champagne Bronze
Product Highlight: GPM
1.75 GPM

Description

The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the bathroom. Make a statement in your bath with a floor mount tub filler-an elegant complement to any freestanding bathtub. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Customize your tub filler with a coordinating lever or cross handle from the Broderick Bath Collection. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains. Our WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
  • Handle not included
  • Purchase coordinating lever or cross handle separately
  • Trim kit only, must purchase rough (R4700-FL or R4700-FLWS) separately to complete the unit
  • Coordinating hand shower included
  • Single spray setting
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger

Specs

Flow Rate (GPM):

1.75

Finish:

Lumicoat Champagne Bronze

GPM:

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy