Apply to be a TradeMaster!
Main product image of Tetra Roman Tub Trim w/ Hand Shower, T4789-BLLHP
Magnifying glass
Hover image to zoom

Tetra Roman Tub Trim w/ Hand Shower, T4789-BLLHP

Brand:
Delta
SKU:
T4789-BLLHP
Rating:
(0)
Q&A:
(0)
Tetra Roman Tub Trim w/ Hand Shower, T4789-BLLHP
Magnifying glass
Hover image to zoom
$509.00 each
In Stock
In Stock
Get 3 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Material
Brass
Product Highlight: GPM
1.75 GPM

Description

–
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Complete your bath with a beautifully designed Delta Roman tub faucet, meticulously crafted to turn heads and enhance your experience. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head and resulting in more coverage, more warmth and more intensity for a truly drenching shower experience. Meld industrial design to your personal taste with coordinating, customizable handles from the Tetra Bath Collection. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features
  • Coordinating hand shower included
  • H2Okinetic Technology hand showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Spray settings include: H2Okinetic PowerDrench Spray
  • Hand shower includes double check valves for backflow prevention
  • Trim kit only, must order valve rough (R4707) separately to complete the unit
  • Handle(s) not included, must purchase handle separately to complete the unit
  • Specs

    –
    Finish:

    Matte Black

    Max Flow (GPM):

    1.75

    Number of Holes:

    4

    Material:

    Brass

    Number of Handles:

    2

    GPM:

    1.75

    Faucet Holes:

    4

    Series:

    Tetra

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy