Apply to be a TradeMaster!
Main product image of Pivotal Roman Tub w/ Hand Shower Trim (Matte Black), T4799-BL
Magnifying glass
Hover image to zoom

Pivotal Roman Tub w/ Hand Shower Trim (Matte Black), T4799-BL

Brand:
Delta
SKU:
T4799-BL
Rating:
(0)
Q&A:
(0)
Pivotal Roman Tub w/ Hand Shower Trim (Matte Black), T4799-BL
Magnifying glass
Hover image to zoom
$969.00 each
In Stock
In Stock
Get 4 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Delta H2Okinetic Hand Showers look different because they are different. Using advanced technology, H2Okinetic Hand Showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head. The end result is a hand shower that provides more coverage, more warmth and more intensity for a truly drenching experience. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • H2Okinetic hand shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • Spray settings include: H2Okinetic spray, massaging spray
  • ADA compliant
  • Alternative rough options: R4707-PX (PEX crimp applications), R4707-MF (memory fitting/cold expansion applications)

Specs

–
Number of Holes:

4

Finish:

Matte Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy