Apply to be a TradeMaster!
Main product image of Hydrachoice Body Spray Trim (Polished Nickel), T50010-PN
Magnifying glass
Hover image to zoom

Hydrachoice Body Spray Trim (Polished Nickel), T50010-PN

Brand:
Delta
SKU:
T50010-PN
Rating:
(0)
Q&A:
(0)
Hydrachoice Body Spray Trim (Polished Nickel), T50010-PN
Magnifying glass
Hover image to zoom
$124.90 each
In Stock
In Stock
Get 2 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.0 GPM
Product Highlight: Finish
Polished Nickel
Product Highlight: Max Flow (GPM)
1.0 MAX GPM
Product Highlight: Material
Metal

Description

–
Create a truly custom shower by installing this HydraChoice Body Spray Round Trim Only in Polished Nickel. The flush-mount design doesn't sacrifice functionality, and offers a sleek look with 50 degrees of adjustability in any direction to help aim the water where you want it. The ability to change spray options to customize your shower experience before and after installation offers complete design flexibility.

Features
  • Flush mount installation
  • Rough and spray head sold separately
  • Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-PN, SH5002-PN, SH5003-PN, or SH5005-PN) separately to complete the unit
  • 1/2 in. (12.7 mm) rough-in
  • Specs

    –
    GPM:

    1.0

    Product Type:

    Shower Trim

    Finish:

    Polished Nickel

    Max Flow (GPM):

    1.0

    Material:

    Metal

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy