Apply to be a TradeMaster!
Main product image of HydraChoice Square Body Spray Trim (Matte Black), T50210-BL
Magnifying glass
Hover image to zoom

HydraChoice Square Body Spray Trim (Matte Black), T50210-BL

Brand:
Delta
SKU:
T50210-BL
Rating:
(0)
Q&A:
(0)
HydraChoice Square Body Spray Trim (Matte Black), T50210-BL
Magnifying glass
Hover image to zoom
$129.90 each
In Stock
In Stock
Get 5 Tomorrow, Sep 11
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black

Description

Make your shower your own with Delta HydraChoice Body Sprays. With 50° of adjustability in any direction, the pop-out body sprays can be angled to suit everyone, from the tallest in the household to the shortest and the seated. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm nuetrals for a rustic feel akin to cast iron.

  • HydraChoice Body Sprays pop out when in use for 50degrees of adjustability in any direction but sit flush with the wall when not in use for a smooth look
  • Designed with an easy-to-remove spray head and four spray head options, HydraChoice body sprays give you the freedom to change style or spray pattern at any time
  • Trim kit only, must purchase rough and spray head separately
  • Square design for a more modern look

Specs

Finish:

Matte Black

Product Type:

Shower Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy