Apply to be a TradeMaster!
Main product image of HydraChoice Square Body Spray Trim (Lumicoat Chrome), T50210-PR
Magnifying glass
Hover image to zoom

HydraChoice Square Body Spray Trim (Lumicoat Chrome), T50210-PR

Brand:
Delta
SKU:
T50210-PR
Rating:
(0)
Q&A:
(0)
HydraChoice Square Body Spray Trim (Lumicoat Chrome), T50210-PR
Magnifying glass
Hover image to zoom
$97.90 each
In Stock
In Stock
Get 1 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Chrome

Description

–

Create a truly custom shower by installing this HydraChoice Body Spray Square Trim Only. With easy-to-remove spray heads, HydraChoice body sprays give you the freedom to change the style, spray pattern and pressure at any time. Choose from 4, interchangeable spray heads (sold separately) with H2Okinetic Technology or Touch Clean spray holes. Available spray options are Invigorating, Soothing, Massaging and Full Spray.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Flush mount installation
  • 1.0 GPM at 80 psi; 3.8 l/minimum at 550 kPa
  • Rough and spray head sold separately
  • Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-PR, SH5002-PR, SH5003-PR, or SH5005-PR) separately to complete the unit
  • 1/2 in. (12.7 mm) rough-in
  • 3-1/2 in. height and width

Specs

–
Product Type:

Shower Trim

Finish:

Lumicoat Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy