Apply to be a TradeMaster!
Main product image of HydraChoice Square Body Spray Trim (Venetian Bronze), T50210-RB
Magnifying glass
Hover image to zoom

HydraChoice Square Body Spray Trim (Venetian Bronze), T50210-RB

Brand:
Delta
SKU:
T50210-RB
Rating:
(0)
Q&A:
(0)
HydraChoice Square Body Spray Trim (Venetian Bronze), T50210-RB
Magnifying glass
Hover image to zoom
$134.90 each
In Stock
In Stock
Get 6 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Venetian Bronze

Description

–

Create a truly custom shower by installing this HydraChoice Body Spray Square Trim Only in Venetian Bronze. The flush-mount design doesn't sacrifice functionality, and offers a sleek look with 50 degrees of adjustability in any direction to help aim the water where you want it. The ability to change spray options to customize your shower experience before and after installation offers complete design flexibility.

  • Flush mount installation
  • Rough and spray head sold separately
  • Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-RB, SH5002-RB, SH5003-RB, or SH5005-RB) separately to complete the unit
  • 1/2 in. (12.7 mm) rough-in

Specs

–
Product Type:

Shower Trim

Finish:

Venetian Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy